Beli harga kompresor merk izumi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HITACHI Kompresor Angin Oil Free Bebicon - KepalaDeskripsi:The Hitachi oil free Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries that range from electronics to food and beverage.
- RYU Kompresor AnginDeskripsi:- The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
- MultiPro Kompresor tanpa oliDeskripsi:Merupakan Kompresor angin tanpa menggunakan vanbelt dan tidak menggunakan oli (oiless) sehinggamenghasilkan suara yg leibih halus.atribut:
- Dimensions (cm): 50x32x56
- Maximum Pressure (bar): 8
- Maximum Speed (rpm): 1400
- Outlet Water Filter: Yes
- Pressure Regulator: Yes
- Tank Capacity (L) : 24
- HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatisatribut:
- Maximum Pressure (kg/cm²): 9.5
- HITACHI Kompresor Angin Oil Flooded Bebicon - KepalaDeskripsi:The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.
- HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras OtomatisDeskripsi:The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.atribut:
- Motor Power: 15 kw
- Compressor Speed: 1000 rpm
- Free Air Delivery at Max Press: 1650 L/Min
- Air Tank Capacity: 280 L
- Power Source: Three Phase
- Maximum Pressure: 9.5 kg/cm2G
- MultiPro Direct Coupling Air Compressor (Kompresor Angin)Deskripsi:MultiPro direct coupling merupakan kompresor yang bekerja tanpa menggunakan vanbelt.atribut:
- Maximum Pressure (bar): 8
- Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin)Deskripsi:H Series. - Effective Cooling fans design to highly reduce the compression temperature. - Durable cast iron crankshaft and pump-excellent wear-resistance. - User-friendly-easy operation and maintenance. - Various options for different application.atribut:
- Working Pressure: 16kg/cm²
- Tank Capacity: 237L
- LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)Deskripsi:Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
- Swan Kompresor Angin Cooled Portable Tipe S (Kompresor Angin)Deskripsi:Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksiatribut:
- Working Pressure (kg/cm²): 8
- Kabel: Without cable
- Kenmaster Kompresor Angin Miniatribut:
- Body Material: Plastic
- Color: Blue
- Max. Amperage (A): 10
- Maximum Pressure (psi): 300
- Voltage (V): DC 12
- Kenmaster Kompresor Angin Mini Pistonatribut:
- Displacement (L/minute): 35
Daftar Harga harga kompresor merk izumi Terbaru January 2026
| HITACHI Kompresor Angin Oil Free Bebicon - Kepala | Rp14.999.900 |
| HITACHI Kompresor Angin Oil Free Bebicon - Otomatis | Rp25.999.900 |
| RYU Kompresor Angin | Rp1.299.900 |
| MultiPro Mini Compressor (Kompresor Angin) | Rp1.499.900 |
| Anzen Portable Compressor (Kompresor Portabel) | Rp3.199.900 |
| MultiPro Kompresor tanpa oli | Rp1.999.900 |
| HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis | Rp14.999.900 |
| HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala | Rp8.599.900 |
| HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras Otomatis | Rp159.999.900 |
| MultiPro Direct Coupling Air Compressor (Kompresor Angin) | Rp1.499.900 |
Data diperbarui pada 06/01/2026 (Harga belum termasuk PPN)




















































































































































/P101005505-1.jpg)
/kvP101002751-2.jpg)

/P101005496-1.jpg)
/P102540581-1.jpg)
/P101525136-1.jpg)
/P103067553-1.jpg)
/P102540572-1.jpg)

%20VBC-EME%20series%20(Kompresor%20Angin)/P101005491-1.jpg)